Motion
UG224E3L 1 1/2 UNMTD BALL BRG

LINK-BELT
UG224E3L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
MI ITEM #01451117
MFR #UG224E3L 1 1/2 UNMTD BALL BRG
List Price$735.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG224E3L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
MI ITEM #01451117
MFR #UG224E3L 1 1/2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$735.91/each for your price

Overview

Mfr description
UG224E3L BRG & SS UG224E3L
  • 1 1/2" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Triple Lip Contact Seal, Relubricatable, Spherical OD

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    650 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #5/16-24
  • Manufacturer Upc Number
    662327149444
  • UPC_NO
    662327149444
  • Weight
    1.49 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought