Motion
SNL 510-608

SKF
SNL 510-608

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01451351
MFR #SNL 510-608
Price$406.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 510-608

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01451351
MFR #SNL 510-608

Mfr description
SNL 510-608 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.85/each

Specifications

Dimensions

  • Base To Bore Centerline  
    60 mm
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.6875 in
  • Compatible Bore Diameter
    1.2500 in, 1.6875 in, 1.7500 in, 35 mm, 40 mm, 45 mm
  • Overall Height  
    4.5000 in
  • Overall Length  
    8.1250 in
  • Overall Width  
    3.5625 in
  • Weight
    7.28 lbs

Details

  • Compatible Bearing Series Part Num
    1308 EK, 21308 EK, 22308 EK, 2308 EK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570153118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)