Overview
Mfr description
6506-04-06 SS SWIVEL ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1/4 in, 3/8 in
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleFemale JIC 37° Flare Swivel
- End 2 Size1/4 in, 3/8 in
- End 1 Size Type1/4 NPTF, 3/8 JIC 37°
- End 2 Thread(SAE) 9/16–18
- End 2 Size Type1/4 NPTF, 3/8 JIC 37°
- MaterialStainless Steel
- Weight0.01 lbs
- Description Keyword1/4 in Female Pipe Rigid x 3/8 in Female JIC 37° Flare Swivel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6506
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data