Motion
51908
Hex Key - 1/8 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
Mi Item #01451520
MFR #51908
Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/8 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
Mi Item #01451520
MFR #51908

Mfr description
51908 1/8 T-HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.04/each

Specifications

Dimensions

  • Blade Length
    9 in
  • Hex Size  
    1/8 in
  • Weight
    0.80 lbs, 0.8

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Straight
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)