Motion
51916
Hex Key - 1/4 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
Mi Item #01451525
MFR #51916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/4 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
Mi Item #01451525
MFR #51916

Mfr description
51916 1/4 T-HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    9 in
  • Hex Size  
    1/4 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Straight
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)