Motion
63/28NR

NTN
63/28NR

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #01451598
MFR #63/28NR
List Price$80.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/28NR

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #01451598
MFR #63/28NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.47/each for your price

Overview

Mfr description
63/28NR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    7400 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Manufacturer Catalog Number
    63/28NR
  • Manufacturer Upc Number
    4547359379433
  • UPC_NO
    4547359379433
  • Weight
    0.64 lbs
  • Description
    63/28NR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing is 28 mm bore diameter, open, 68 mm outside diameter, and 18 mm overall width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text