Motion
02910
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01451605
MFR #02910
Price$58.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01451605
MFR #02910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$58.76/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.00 to 1.20
  • VOC Content
    No VOC
  • Weight
    15.00 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
  • Color
    Copper
  • Composition
    Copper, Light Mineral Spirits, Petroleum, Propane, n-Butane, Acetone
  • Container Type
    Can
  • Features & Benefits
    • Prevents seizure up to 1800°F (982°C) • Lead-free • Protects against seizure, heat-freeze, galling, rust and corrosion • Brushes easily • Highly adhesive on both wet and dry surfaces • Cushions impact and shock loads • “Copper plates” surfaces to prevent metal-to-metal contact • Will not run, drip or settle out • Color: Copper
  • Flash Point
    430 °F
  • Food Grade
    Not Food Grade
  • Form
    Paste
  • Manufacturer Upc Number
    078827029108
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • UPC_NO
    078827029108

Overview

Mfr description
02910 (C02910) COPPER ANTI-SEIZE
  • Prevents seizure up to 1800°F (982°C)
  • Lead-free
  • Protects against seizure, heat-freeze, galling, rust and corrosion
  • Brushes easily
  • Highly adhesive on both wet and dry surfaces
  • Cushions impact and shock loads
  • “Copper plates” surfaces to prevent metal-to-metal contact
  • Will not run, drip or settle out
  • Color: Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought