Motion
02916
High Temperature Anti-Seize Lubricant - 12 oz, Aerosol, Color: Copper
Mi Item #01451606
MFR #02916
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 12 oz, Aerosol, Color: Copper
Mi Item #01451606
MFR #02916

Mfr description
02916 (C02916) COPPER ANTI-SEIZE
  • Prevents seizure up to 1800°F (982°C)
  • Lead-free
  • Protects against seizure, heat-freeze, galling, rust and corrosion
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Container Size
    12 oz
  • VOC Content
    Aerosol: 39.4 percentage, Bulk: None.
  • Weight
    13.00 lbs

Details

  • Anti-Seize Type
    Copper
  • Application
    Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Screws, Studs, Turbines
  • Color
    Copper
  • Composition
    Acetone, Copper, Light Mineral Spirits, Petroleum, Propane, n-Butane
  • Container Type
    Aerosol
  • Features & Benefits
    • Prevents seizure up to 1800°F (982°C) • Lead-free • Protects against seizure, heat-freeze, galling, rust and corrosion • Brushes easily • Highly adhesive on both wet and dry surfaces • Cushions impact and shock loads • “Copper plates” surfaces to prevent metal-to-metal contact • Will not run, drip or settle out • Color: Copper
  • Flammability
    Flammable
  • Flash Point
    419.2 °F
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    2000 °F
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • UPC_NO
    078827029160
  • Water Resistance
    Water Resistant
  • Working Temperature
    2000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)