Motion
05710
Cleaner - 12 oz, Aerosol Can, No, Slight. Ether-like Scent
Mi Item #01451608
MFR #05710
Price$67.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner - 12 oz, Aerosol Can, No, Slight. Ether-like Scent
Mi Item #01451608
MFR #05710

Mfr description
05710 (C05710) QB DUSTER
  • Removes dirt, dust and other contaminants from electrical components
  • Excellent for use on delicate parts and electronic components in hard to reach areas
  • Non-flammable, non-abrasive, no residue, moisture-free
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$67.01/each

Specifications

Dimensions

  • Boiling Point
    -2.2 °F
  • Container Size
    12 oz
  • Container Size/Type
    12 oz Aerosol Can
  • Package Size
    12 oz
  • Size
    12 oz
  • Specific Gravity
    1.17
  • Weight
    11.00 lbs

Details

  • Appearance
    Colorless Gas
  • Application
    Computers, Data Processing Equipment, Electronic Equipment, Film Negatives, Industrial Magnetic Tape Heads, Industrial, Laboratory Instruments, Medical Devices, Optical Cleaning, Photographic Equipment, Printers, Avionics
  • Base Type
    Non-Chlorinated
  • Capacity
    281 mL
  • Chemical Type
    HFO-1234ze
  • Cleaner Type
    Non-Chlorinated
  • Color
    Transparent
  • Composition
    HFO-1234ze
  • Container Capacity
    281 mL
  • Container Type
    Aerosol Can
  • Description
    Non-Flammable Duster
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Removes dirt, dust and other contaminants from electrical components • Excellent for use on delicate parts and electronic components in hard to reach areas • Non-flammable, non-abrasive, no residue, moisture-free • Safe on plastic • Odorless • VOC-Free
  • Film Type
    Leaves No Film
  • Flammability
    Not Flammable
  • Food Grade
    False
  • For Use With
    Assemblies, Avionics, Circuit boards, Computers, Connectors, Controls, Data Processing Equipment, Electronic Contacts, Electronic Equipment, Industrial Magnetic Tape Instrumentation Heads, Keyboards, Laboratory Instruments, Office Equipment, Printed Circuits, Semiconductors, Switches, Telephone Equipment
  • Form
    Liquefied Gas
  • Formula Type
    HFO-1234ze
  • Fragrance
    Slight. Ether-like
  • Grease Color
    Colorless
  • Manufacturer Upc Number
    078827057101
  • Minimum Order Quantity
    12
  • Plastic Safe
    Yes
  • Product Line
    QB Precision Duster
  • Propellant
    HFO-1234ze
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Slight. Ether-like
  • Solvent Free
    No
  • Standards Met
    VOC Compliant
  • Surfaces Cleaned
    Electronic Equipment, Delicate mechanisms, Energized electrical equipment
  • Type
    Aerosol
  • UPC_NO
    078827057101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)