Motion
40230
TapMatic Cutting Fluid - 1 gal, Can
Mi Item #01451611
MFR #40230
Price$206.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 1 gal, Can
Mi Item #01451611
MFR #40230

Mfr description
40230 (C40230) DUAL ACTION PLUS #2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.51/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    33.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Container Type
    Can
  • Material Application
    Aluminum, Alloy Aluminum
  • Trade Name/Number
    Tapmatic Dual Action Plus #2
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)