Motion
40330
TapMatic Cutting Fluid - 1 gal, Can
MI ITEM #01451612
MFR #40330
Price$131.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 1 gal, Can
MI ITEM #01451612
MFR #40330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.27/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • Specific Gravity
    1
  • Weight
    34.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Application
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Color
    Gold
  • Container Type
    Can
  • Features & Benefits
    • Does not contain water, solvents or inactive fillers • Reduces cutting torque and improves cutting efficiency • Does not contain chlorinated paraffins • Requires less product usage than traditional cutting fluids • Increases tool life and improves surface finish • Great for all metals including aluminum • Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming
  • Flash Point
    300 °F
  • Form
    Liquid
  • Fragrance
    Petroleum
  • Material Application
    Metal, Aluminum
  • Standards Met
    Boeing BAC 5008
  • Trade Name/Number
    Tapmatic #1 Gold
  • Type
    Cutting
  • Viscosity
    Less Than 100 cSt

Overview

Mfr description
40330 (C40330) TAPMATIC #1 GOLD
  • Does not contain water, solvents or inactive fillers
  • Reduces cutting torque and improves cutting efficiency
  • Does not contain chlorinated paraffins
  • Requires less product usage than traditional cutting fluids
  • Increases tool life and improves surface finish
  • Great for all metals including aluminum
  • Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought