Motion
3309 DNRCBM

SKF
3309 DNRCBM

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Open, 40 ° Contact Angle, C0
MI ITEM #01451804
MFR #3309 DNRCBM
Price$607.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3309 DNRCBM

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Open, 40 ° Contact Angle, C0
MI ITEM #01451804
MFR #3309 DNRCBM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$607.03/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    39.688 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Not Rated
  • Weight
    3.42 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3309 DNRCBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571251950
  • Max Rpm
    6300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61.8 kN
  • Radial Static Load Capacity
    52 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571251950

Overview

Mfr description
3309 DNRCBM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text