Motion
3313 DNRCBM

SKF
3313 DNRCBM

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 40 ° Contact Angle, C0
Mi Item #01451806
MFR #3313 DNRCBM
Price$1,041.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3313 DNRCBM

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 40 ° Contact Angle, C0
Mi Item #01451806
MFR #3313 DNRCBM

Mfr description
3313 DNRCBM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,041.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    58.7 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Precision Rating
    Not Rated
  • Weight
    9.66 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3313 DNRCBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571251981
  • Max Rpm
    4500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    138 kN
  • Radial Static Load Capacity
    122 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571251981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)