Motion
4231333
Commercial Pressure Gauge - 111.16 Series, 200 psi, 1-1/2 in Face Diameter, Center Back Mount U-Clamp, None - Dry Case Filled
MI ITEM #01451907
MFR #4231333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 111.16 Series, 200 psi, 1-1/2 in Face Diameter, Center Back Mount U-Clamp, None - Dry Case Filled
MI ITEM #01451907
MFR #4231333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.16 1.5 200PSI 1/8 B UC
  • Used in pneumatics and HVAC application. Suitable for all media that will not obstruct the pressure system or attack copper alloy parts.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    200 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    1-1/2 in
  • Lens Material
    Acrylic, snap-in
  • Case Filling
    None - Dry Case
  • Case Material
    Black Plastic
  • Thread Connection
    1/8 NPT
  • Dial Color
    White ABS with black lettering
  • Pointer Material
    Black ABS Plastic
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Integrated Panel Mount Flange
  • Manufacturer Product Page
  • Series
    111.16
  • Mounting Type
    Center Back Mount U-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text