Motion
4231341
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #01451909
MFR #4231341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #01451909
MFR #4231341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2 in
  • Overall Depth
    47 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    ABS
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    30 inHg
  • Gauge Type
    Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/8 NPT

Overview

Mfr description
111.16P 2 30INHG VAC 1/8 B UC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text