Motion
AD08TPAB4S
Tapping Plate - Aluminum, Size D08 Valve Pattern, A & B Ports, End, 3000 psi
MI ITEM #01451948
MFR #AD08TPAB4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapping Plate - Aluminum, Size D08 Valve Pattern, A & B Ports, End, 3000 psi
MI ITEM #01451948
MFR #AD08TPAB4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AD08TPAB4S TAPPING PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Valve Pattern
    Size D08
  • Material
    Aluminum
  • Port Location
    End
  • Port Configuration
    A & B Ports
  • Ports
    SAE 4
  • Max Pressure
    3000 psi
  • Height
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought