Motion
236140102CCO

STEARNS
236140102CCO

236140102CCO
MI ITEM #01452226
MFR #236140102CCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
236140102CCO

236140102CCO
MI ITEM #01452226
MFR #236140102CCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
236140102CCO SM-180-3040

Specifications

  • Clutch Type
    Power-On Electro Module
  • Nominal Static Torque
    35 ft-lbs
  • Voltage Rating
    12 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    20 ft-lbs
  • Mounting Type
    C-Face
  • Standards Met
    CSA
  • UPC_NO
    793699040890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text