Specifications
Dimensions
- Bore Diameter1.2500 in
- Hub Diameter2.0000 in
- Hub Projection0.6620 in
- Keyway Size1/4 X 1/8
- Length Through Bore1.0160 in
- Outside Diameter2.7080 in
- Pitch Diameter2.4150 in
- Tooth Width0.343 in
- Weight0.60 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch50 / 5/8 in
- Chain Number Pitch50 / 5/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH5012X 1 1/4
- Manufacturer Product Page
- Manufacturer Upc Number662289862641
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth12
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289862641
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)