Motion
20BU010

BROWNING
20BU010

3547031 Bushing Kit - 0.6250 in Shaft Size, For Use With: TGC20 OverLoad Clutch
MI ITEM #01452334
MFR #20BU010
Price$1,793.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20BU010

3547031 Bushing Kit - 0.6250 in Shaft Size, For Use With: TGC20 OverLoad Clutch
MI ITEM #01452334
MFR #20BU010

Mfr description
20BU010 TORQGARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,793.86/each

Specifications

Dimensions

  • Bore Diameter
    5/8
  • Bushing Bore Diameter
    5/8
  • Shaft Size
    5/8
  • Weight
    0.16 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    20BU010
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289486533
  • Part Type
    Bushing Kit
  • Series
    TGC200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)