Motion
CNB-11
Clampnut - 2.157-18 Thread Size, 3.3750 in OD, 2.6500 in Face Dia., 0.6350 in Width, Carbon Steel
MI ITEM #01452370
MFR #CNB-11
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 2.157-18 Thread Size, 3.3750 in OD, 2.6500 in Face Dia., 0.6350 in Width, Carbon Steel
MI ITEM #01452370
MFR #CNB-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.40/each

Specifications

Dimensions

  • Axial Load
    44500 lbs
  • Face Diameter  
    2.6500 in
  • Height
    5.1
  • Length
    7.35
  • Outside Diameter  
    3.3750 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.157-18
  • Weight
    4.505
  • Width
    7.15

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand

Overview

Mfr description
CNB-11 CLAMPNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought