Motion
33205/Q

SKF
33205/Q

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 22 mm Width
Mi Item #01452713
MFR #33205/Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33205/Q

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 22 mm Width
Mi Item #01452713
MFR #33205/Q

Mfr description
33205Q BRG
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    22 mm
  • Weight
    0.51 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577006417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)