Motion
H-A QD HUB

DODGE
H-A QD HUB

Weld-On QD Bushing Hub - Fits QT Bushings, 0.3750 to 1.5000 in Shaft Sizes, Steel Material
Mi Item #01452716
MFR #H-A QD HUB
Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H-A QD HUB

Weld-On QD Bushing Hub - Fits QT Bushings, 0.3750 to 1.5000 in Shaft Sizes, Steel Material
Mi Item #01452716
MFR #H-A QD HUB

Mfr description
H-A QD WELD ON HUB 228465
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.18/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.0000 in
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Bushing Size
    QT
  • Outside Diameter  
    2.3750 in
  • Overall Length  
    0.8750 in
  • Pilot Diameter  
    2.5000 in
  • Screw Length
    3/4 in
  • Screw Thread Size
    1/4-20NC
  • Weight
    0.69 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228465
  • Manufacturer Upc Number
    782475900459
  • Material
    Steel
  • Mounting Type
    Reverse
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475900459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)