Motion
FT1013-1-1
Aeroquip Portable Reusable Hose Assembly Machine
Mi Item #01452961
MFR #FT1013-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Portable Reusable Hose Assembly Machine
Mi Item #01452961
MFR #FT1013-1-1

Mfr description
FT1013-1-1 HOSE ASSY MACHINE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    45.00 in
  • Length
    56.00 in
  • Tool Weight
    3.55 lb
  • Weight
    170.00 lb

Details

  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Catalog Number
    FT1013-1-1
  • Part Type
    Assembly tool
  • Type
    Assembly tool
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)