Motion
04108
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: Gray
Mi Item #01452963
MFR #04108
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: Gray
Mi Item #01452963
MFR #04108

Mfr description
04108 (C04108) ALL PURPOSE ANTI-SEIZE
  • Prevents seizure up to 1,800°F (982°C)
  • Moly fortified
  • Lead-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.23/each

Specifications

Dimensions

  • Container Size
    1/2 lb
  • Net Weight
    8 oz.
  • Specific Gravity
    1.19
  • VOC Content
    No VOC
  • Weight
    7.60 lbs

Details

  • Additives Included
    Molybdenum
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Use On Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts and Bolts, Slides
  • Color
    Gray
  • Composition
    Molybdenum Disulfide
  • Container Type
    Can
  • Features & Benefits
    • Prevents seizure up to 1,800°F (982°C) • Moly fortified • Lead-free • Protects against seizure, heat-freeze, galling, rust and corrosion • Lowers friction, reduces wrench torque • Reduces maintenance costs • Not affected by contraction, expansion or vibration • Will not run, drip or settle out • Color: Steel blue
  • Flash Point
    430 °F
  • Food Grade
    Not Food Grade
  • Form
    Paste
  • Manufacturer Upc Number
    078827041087
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • UPC_NO
    078827041087
  • Working Temperature
    1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)