Motion
40-3SS CONN LINK

TSUBAKI (UST)
40-3SS CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Stainless Steel Material
Mi Item #01452969
MFR #40-3SS CONN LINK
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-3SS CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Stainless Steel Material
Mi Item #01452969
MFR #40-3SS CONN LINK

Mfr description
40-3SS "304" CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.91/each

Specifications

Dimensions

  • Chain Overall Width
    0.710 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.134 in
  • Pin Diameter
    0.225 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.312 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    ISO 606
  • UPC_NO
    097039187628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)