Motion
40-3SSRB
40-3SSRB
Mi Item #01452970
MFR #40-3SSRB
Price$298.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-3SSRB
Mi Item #01452970
MFR #40-3SSRB

Mfr description
40-3SS "304" RIVETED 10FT LG
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.39/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    1.36 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    198 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)