Motion
SS-A075
Elbow & Straight Adapters - 3/4 in Coupling Size, Part A, Male Coupler x Female Thread NPT
MI ITEM #01453000
MFR #SS-A075
Your Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Part A, Male Coupler x Female Thread NPT
MI ITEM #01453000
MFR #SS-A075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.34/each(List $18.78)

Overview

Mfr description
SS-A-075 ADAPTER

Specifications

  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353033739
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Size
    3/4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033739
  • Working Pressure
    250 psi
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text