Motion
SS-A125
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Stainless Steel Body, Part A, Male Coupler x Female Thread NPT
Mi Item #01453002
MFR #SS-A125
Price$32.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Stainless Steel Body, Part A, Male Coupler x Female Thread NPT
Mi Item #01453002
MFR #SS-A125

Mfr description
SS-A-125 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.29/each

Specifications

Dimensions

  • Coupling Size
    1-1/4 in
  • Size
    1 1/4

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Manufacturer Upc Number
    822353056790
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353056790
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)