Motion
SS-A500
SS-A500 5 in. Size 316 Stainless Steel Part A Male Adapter x Female NPT
Mi Item #01453012
MFR #SS-A500
Price$368.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-A500 5 in. Size 316 Stainless Steel Part A Male Adapter x Female NPT
Mi Item #01453012
MFR #SS-A500

Mfr description
SS-A-500 ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.04/each

Specifications

Dimensions

  • Size
    5
  • Weight
    4.30 lb

Details

  • Manufacturer Upc Number
    822353074572
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353074572
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)