Motion
SS-C100
Elbow & Straight Adapters - 1 in Coupling Size, Stainless Steel Body, Part C, Female Coupler x Hose Shank
MI ITEM #01453015
MFR #SS-C100
Price$36.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Stainless Steel Body, Part C, Female Coupler x Hose Shank
MI ITEM #01453015
MFR #SS-C100

Mfr description
SS-C-100 ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.52/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1
  • Weight
    0.74 lb

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • Manufacturer Upc Number
    822353033869
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part C
  • Product Types
    Stainless Steel Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353033869
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)