Motion
SS-C400
Elbow & Straight Adapters - 4 in Coupling Size, Stainless Steel Body, Part C, Female Coupler x Hose Shank
MI ITEM #01453021
MFR #SS-C400
Price$271.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size, Stainless Steel Body, Part C, Female Coupler x Hose Shank
MI ITEM #01453021
MFR #SS-C400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.50/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • Manufacturer Upc Number
    822353033906
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part C
  • Product Types
    Stainless Steel Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353033906
  • Working Pressure
    150 psi

Overview

Mfr description
SS-C-400 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text