Motion
SS-D150
Cam & Groove Fitting Parts - 1-1/2 in Coupling Size, Stainless Steel Body, Part D, Coupler x Femal Thread NPT
Mi Item #01453027
MFR #SS-D150
Price$85.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 1-1/2 in Coupling Size, Stainless Steel Body, Part D, Coupler x Femal Thread NPT
Mi Item #01453027
MFR #SS-D150

Mfr description
SS-D-150 S/S CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.08/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Size
    1 1/2
  • Weight
    1.52 lb

Details

  • Additional Details
    SS316 Stainless Steel Quick-Acting Couplings
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Coupler x Femal Thread NPT
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353034057
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Part Type
    Part D
  • Product Types
    Stainless Steel Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353034057
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)