Motion
SS-D250
SS-D250 2 1/2 in. Size Stainless Steel Part D Female Coupler x Female NPT
Mi Item #01453031
MFR #SS-D250
Price$157.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-D250 2 1/2 in. Size Stainless Steel Part D Female Coupler x Female NPT
Mi Item #01453031
MFR #SS-D250

Mfr description
SS-D-250 S/S CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.71/each

Specifications

Dimensions

  • Size
    2 1/2
  • Weight
    3.12 lb

Details

  • Additional Details
    SS316 Stainless Steel Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353056912
  • Material
    Stainless Steel
  • Product Types
    Stainless Steel Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353056912
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)