Motion
SS-D500
SS-D500 5 in. Size 316 Stainless Steel Part D Female Coupler x Female NPT
Mi Item #01453037
MFR #SS-D500
Price$633.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-D500 5 in. Size 316 Stainless Steel Part D Female Coupler x Female NPT
Mi Item #01453037
MFR #SS-D500

Mfr description
SS-D-500 COUPLING
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.36/each

Specifications

Dimensions

  • Size
    5
  • Weight
    8.00 lb

Details

  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353074589
  • Material
    Stainless Steel
  • Product Types
    Stainless Steel Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353074589
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)