Motion
SS-E200
Cam & Groove Fitting Parts - 2 in Coupling Size, Aluminum Body, Adapter x Hose Shank
Mi Item #01453048
MFR #SS-E200
Price$78.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 2 in Coupling Size, Aluminum Body, Adapter x Hose Shank
Mi Item #01453048
MFR #SS-E200

Mfr description
SS-E-200 S/S CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.34/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2
  • Weight
    1.98 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Hose Shank
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353034125
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Product Types
    Stainless Steel Part E Male Adapter x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034125
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)