Motion
50TT820 TORQUE TAMER SPROCKET

DODGE
50TT820 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 20 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01453164
MFR #50TT820 TORQUE TAMER SPROCKET
Price$223.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT820 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 20 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01453164
MFR #50TT820 TORQUE TAMER SPROCKET

Mfr description
50TT820 TORQUE TAMER SPKT 096169
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.20/each

Specifications

Dimensions

  • Weight
    3.58 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    50TT
  • Manufacturer Catalog Number
    096169
  • Manufacturer Upc Number
    782475264087
  • Number Of Teeth
    20
  • UPC_NO
    782475264087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)