Motion
SET94-900SA

TIMKEN
SET94-900SA

Tapered Roller Bearing Assembly
MI ITEM #01453165
MFR #SET94-900SA
Price$76.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET94-900SA

Tapered Roller Bearing Assembly
MI ITEM #01453165
MFR #SET94-900SA

Mfr description
SET 94
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.72/bx

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6550 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 94
  • Manufacturer Upc Number
    053893839172
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893839172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)