Motion
12PCBHB1F XBULK

GATES RUBBER CO
12PCBHB1F XBULK

12PCBHB1F XBULK
Mi Item #01453262
MFR #12PCBHB1F XBULK
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12PCBHB1F XBULK

12PCBHB1F XBULK
Mi Item #01453262
MFR #12PCBHB1F XBULK

Mfr description
12PCBHB1F 7266-0735
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Hose Dash Size
    12.0

Details

  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)