Motion
FA 2.5E W/SEAL

LOVEJOY INC
FA 2.5E W/SEAL

69790403976 Flanged Coupling Sleeve - FA, 2.5, Exposed, 8.38 in OD, 6-1/4 in Length, Steel
MI ITEM #01453399
MFR #FA 2.5E W/SEAL
List Price$945.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 2.5E W/SEAL

69790403976 Flanged Coupling Sleeve - FA, 2.5, Exposed, 8.38 in OD, 6-1/4 in Length, Steel
MI ITEM #01453399
MFR #FA 2.5E W/SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$945.54/each for your price

Overview

Mfr description
FA-2.5E-SLEEVE-W/SEAL

Specifications

  • Coupling Size Code
    2.5
  • Sleeve Type
    Flanged
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Full Flex
  • Series
    FA
  • Torque Capacity
    69300 in
  • Max Rpm
    6600 rpm
  • Tooth Profile
    Varied Curvature Radius Crown
  • Includes
    Seal
  • Manufacturer Upc Number
    697904039764
  • UPC_NO
    697904039764
  • Weight
    13.00 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text