Motion
HA1515T
Nipple - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid, Brass
MI ITEM #01453406
MFR #HA1515T
Price$58.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid, Brass
MI ITEM #01453406
MFR #HA1515T

Mfr description
HA1515T HEX NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.26/each

Specifications

Dimensions

  • Weight
    0.76 lbs

Details

  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)