Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - 1.25 in Shaft Diameter
MI ITEM #01453427
MFR #SSUPB20WW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SSUPB20WW PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.25 in
  • Overall Height
    2.81 in
  • Dynamic Load Capacity
    2350.0 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text