Motion
SSUPBO24WW

THOMSON (ALTRA)
SSUPBO24WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.500 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #01453428
MFR #SSUPBO24WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO24WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.500 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #01453428
MFR #SSUPBO24WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSUPBO24WW PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Overall Width
    3.750 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    3880 lbf
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super Smart SSUPB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text