Motion
SSUPBO20WW

THOMSON (ALTRA)
SSUPBO20WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.250 in Shaft Diameter, 4.000 in Overall Length
MI ITEM #01453429
MFR #SSUPBO20WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO20WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.250 in Shaft Diameter, 4.000 in Overall Length
MI ITEM #01453429
MFR #SSUPBO20WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSUPBO20WW PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.250 in
  • Overall Width
    3.380 in
  • Overall Height
    2.560 in
  • Overall Length
    4.000 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.500 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2350 lbf
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super Smart SSUPB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text