Motion
FNYBU04AL
Closed Round Rail Plain Bushing - FNYBU Series, 0.250 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #01453438
MFR #FNYBU04AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FNYBU Series, 0.250 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #01453438
MFR #FNYBU04AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FNYBU-04-AL BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Static Load Capacity
    300.0 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    0.437 in
  • Wiper Type
    No Wiper
  • Series
    FNYBU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text