Motion
FNYBU16AL
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.000 in Shaft Diameter, 1.563 in Outside Diameter, 2.235 / 2.250 in Overall Width
MI ITEM #01453443
MFR #FNYBU16AL
Your Price$76.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.000 in Shaft Diameter, 1.563 in Outside Diameter, 2.235 / 2.250 in Overall Width
MI ITEM #01453443
MFR #FNYBU16AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.98/each(List $88.53)

Overview

Mfr description
FNYBU-16-AL BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.563 in
  • Overall Length
    2.2500 in
  • Closure Type
    Closed
  • Overall Width
    2.235 / 2.250 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    1-5/8 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Static Load Capacity
    3500.0 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.625 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text