Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU04ALOPN

Open Round Rail Plain Bushing - FNYBU Series, 0.250 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
MI ITEM #01453447
MFR #FNYBU04ALOPN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FNYBU-04-AL-OPN BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Static Load Capacity
    300 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    0.437 in
  • Wiper Type
    No Wiper
  • Series
    FNYBU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text