Motion
FNYBU10ALOPN

THOMSON (ALTRA)
FNYBU10ALOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 6,449.921 N Load Capacity, Open
Mi Item #01453450
MFR #FNYBU10ALOPN
Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU10ALOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 6,449.921 N Load Capacity, Open
Mi Item #01453450
MFR #FNYBU10ALOPN

Mfr description
FNYBU-10-AL-OPN BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.00/each

Specifications

Dimensions

  • Inner Ring Width
    1 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.485 / 1.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Closure Type
    Open
  • Dynamic Load Capacity
    6,449.921 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    1450 lbf
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486204381
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)