Motion
FNYBU12ALOPN

THOMSON (ALTRA)
FNYBU12ALOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 0.750 in Shaft Diameter, 1.250 in Outside Diameter, 1.610 / 1.625 in Overall Width
MI ITEM #01453451
MFR #FNYBU12ALOPN
List Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU12ALOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 0.750 in Shaft Diameter, 1.250 in Outside Diameter, 1.610 / 1.625 in Overall Width
MI ITEM #01453451
MFR #FNYBU12ALOPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.84/each for your price

Overview

Mfr description
FNYBU-12-AL-OPN BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.250 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Overall Width
    1.610 / 1.625 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    1.062 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Static Load Capacity
    1900 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.062 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text