Motion
FNYBU24AOPN

THOMSON (ALTRA)
FNYBU24AOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 1.500 in Shaft Diameter, 2.375 in Outside Diameter, 2.980 / 3.000 in Overall Width
MI ITEM #01453463
MFR #FNYBU24AOPN
Your Price$185.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU24AOPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 1.500 in Shaft Diameter, 2.375 in Outside Diameter, 2.980 / 3.000 in Overall Width
MI ITEM #01453463
MFR #FNYBU24AOPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.30/each(List $213.09)

Overview

Mfr description
FNYBU-24-A-OPN BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.375 in
  • Overall Length
    3.0000 in
  • Closure Type
    Open
  • Overall Width
    2.980 / 3.000 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    2-1/4 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    7000 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    2.250 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text