Motion
FNYBU24OPN

THOMSON (ALTRA)
FNYBU24OPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 31,137.551 N Load Capacity, Open
MI ITEM #01453482
MFR #FNYBU24OPN
Price$185.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU24OPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 31,137.551 N Load Capacity, Open
MI ITEM #01453482
MFR #FNYBU24OPN

Mfr description
FNYBU-24-OPN BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.30/each

Specifications

Dimensions

  • Inner Ring Width
    2-1/4 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    2.980 / 3.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.250 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Open
  • Dynamic Load Capacity
    31,137.551 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    7000 lbf
  • Type
    Open Linear Ball
  • UPC_NO
    662486108467
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)